Ridley Woven Seagrass Bar Stool, Brown Wash
- Mfr # 265-14529-ZORO
- Zoro # G423547592
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Material
Banana Rope+Plywood(Backrest), Solid Mahogany Wood, Fabric "100% Polyester", Foam
Assembly
Assembled
Overall Width
21.7 in
Overall Height
42.5 in
For Use With
Home Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14529-ZORO
- Zoro #
- G423547592
- UPC #
- 193271487684
- Country of Origin
- Indonesia
- Material
- Banana Rope+Plywood(Backrest), Solid Mahogany Wood, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- For Use With
- Home Bar
- Style
- Bohemian
- Color
- Brown Wash
Dimensions
- Overall Width
- 21.7 in
- Overall Height
- 42.5 in
- Overall Length
- 23.6 in
- Size
- Bar Height
Description
Meld modern style with rustic craftsmanship through the superb Ridley bar stool. Made in Indonesia, this bohemian piece consists of a solid wood frame topped with woven seagrass. Its classic silhouette strikes a pose of timeless elegance with a wingback design aimed for comfort. The Ridley will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Fitted with an integrated footrest, the Ridley bar stool is sure to make an impact in any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.