Storsel Bohemian Natural Rattan and Teak Wood 2-Piece Bar Stool Set
- Mfr # 249-2PC-13699-ZORO
- Zoro # G123546628
product price:Â
$
691.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan, Acacia Wood, Fabric "100% Polyester", Foam
Overall Width
22 in
Color
Natural Rattan
Size
Bar Height
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-2PC-13699-ZORO
- Zoro #
- G123546628
- UPC #
- 193271421985
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Acacia Wood, Fabric "100% Polyester", Foam
- Color
- Natural Rattan
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Home Bar
Dimensions
- Overall Width
- 22 in
- Size
- Bar Height
- Overall Height
- 43 in
- Overall Length
- 19.7 in
Description
Impart an aura of tropical refinement to every occasion with the exotic artistry of the Storsel bar stool. Made in Indonesia, this bohemian piece consists of a solid teak wood base topped with a natural rattan frame. The removable seat cushion is padded with plush foam and upholstered in sumptuous fabric for a cozy embrace while convenient armrests offer enhanced comfort. The Storsel will arrive fully assembled and is fitted with a convenient footrest for added support. The meticulously woven backrest exhibits superb craftsmanship, making the Storsel bar stool a remarkable addition to any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.