Tarun Bohemian Grasscloth Accent Mirror
- Mfr # 255-14044-ZORO
- Zoro # G623546579
product price:Â
$
98.99
/ea
Key Features
Material
Water Hyacinth Grasscloth, Mirrored Glass, MDF
For Use With
Multiple Rooms
Width
20 in
Height
20 in
Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14044-ZORO
- Zoro #
- G623546579
- UPC #
- 193271447848
- Country of Origin
- Indonesia
- Material
- Water Hyacinth Grasscloth, Mirrored Glass, MDF
- For Use With
- Multiple Rooms
- Style
- Bohemian
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Width
- 20 in
- Height
- 20 in
- Length
- 2.4 in
Description
An aura of exotic serenity is infused with any setting ornamented by the lovely Tarun accent mirror. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully wrapped in natural Grasscloth and fitted with mirrored glass. The concave frame draws attention to the center of the mirror while accentuating the natural texture of the exquisitely designed Grasscloth exterior. The Tarun will arrive fully assembled and is wall mountable. A modest yet charismatic addition, the Tarun accent mirror is sure to uplift any arrangement. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.