Shop BALI & PARI
See all product information
Create Account
Liberte Natural Teak Wood End Table
- Mfr # 248-13749-ZORO
- Zoro # G323546763
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Teak Branches, Mungur Wood(Tabletop)
Assembled/Unassembled
Assembled
Style
Bohemian
Height
19.7 in
Tabletop Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-13749-ZORO
- Zoro #
- G323546763
- UPC #
- 193271427840
- Country of Origin
- Indonesia
Dimensions
- Height
- 19.7 in
- Width
- 13.8 in
- Length
- 13.8 in
Details
- Tabletop Material
- Teak Branches, Mungur Wood(Tabletop)
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Tabletop Color
- Natural
- For Use With
- Living Room
Description
Introduce a natural aesthetic to your space with the rustic beauty of the Liberte end table. Made in Indonesia, this bohemian piece consists of a solid teak wood tabletop supported by carved mungur wood branches. The rustic arrangement of its legs provides excellent stability while creating an enchanting display rich with exotic artistry. The Liberte will arrive fully assembled and is topped with a round tabletop to enrich any layout with convenient table space. Crafted with the poise of an untouched haven, the Liberte end table elevates any arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.