Ballymore
122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity
Mfr # CL-8-14
Zoro # G9899626
product price: $2,312.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$2,312.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Unsupported
- Platform Depth 14 in
- Platform Width 24 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson FST-9975 Standoff Nut for Exterior Ladder (FST-9975)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX6)
- B/A PRODUCTS CO Double Clevis Link, 5/16 In, 4700 lb, GR70 (11-DC516)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-35)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps (FAWL-7-P)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-14)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- Ballymore Ladders