CI PUMP 6.5HP HONDA ENGINE
Mfr # 200PIH6
Zoro # G616250957
product price: $1,729.99
/ea
Free Shipping & Returns
Key Features
Horsepower
6 1/2 hp
Engine Brand
Honda
Discharge Diameter
2 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200PIH6
Zoro #
G616250957
UPC #
791206075670
Country of Origin
China
Dimensions
Discharge Diameter
2 in
Details
Horsepower
6 1/2 hp
Engine Brand
Honda
Item
Utility Pump
Body Material
Cast Iron
Description
Utility Pump, Body Material Cast Iron, Engine Brand Honda
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.