Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # UV150FPV
Zoro # G208447048
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material Polypropylene
- Seat Material PTFE
- Max. Pressure 100 psi
- Ball Material Polypropylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307004312)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNE07)
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way (EV075)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- BANJO 1" FNPT Polypropylene Electronic Ball Valve 2-Way (EV100FP)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300FP)
- BANJO 3/8" Push Polypropylene Ball Valve Inline (LVPL038V)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-825NL)
- Banjo Valves