Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 7 lb, White
Mfr # BGCCP-12
Zoro # G124176916
product price:Â
$
15.85
/ea
Key Features
Pet Safe
Pet Safe
Product Type
Snow and Ice Melt
Compound Form
Solid
Weight
7 lb
Unit Of Measure
Single Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGCCP-12
- Zoro #
- G124176916
- UPC #
- 632272510200
- Country of Origin
- United States
Dimensions
- Size
- 7 lb
Details
- Pet Safe
- Pet Safe
- Product Type
- Snow and Ice Melt
- Compound Form
- Solid
- Weight
- 7 lb
- Unit Of Measure
- Single Units
- Container Type
- Shaker Jug
- Contains Anti-Caking Agents
- Anti-caking
- Item
- Ice Melt
- Coverage
- 350 sq ft
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Considered Safe For
- Concrete, Pets, Vegetation
- USDA Bio-Preferred
- Bio-Preferred
- Lowest Effective Temperature
- -20 Degrees F
Description
Ice Melt, 7 lb, Ice Melt Color White
Restrictions
Hazardous material