Shop BARE GROUND WINTER
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 1,000 lb, Brown
Mfr # BGCSCA-1000
Zoro # G024177150
product price:Â
$
315.99
/ea
Key Features
Unit Of Measure
Single Units
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Lowest Effective Temperature
-20 Degrees F
Ice Melt Color
Brown
Size
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGCSCA-1000
- Zoro #
- G024177150
- UPC #
- 632272100012
- Country of Origin
- United States
- Item
- Ice Melt
- Unit Of Measure
- Single Units
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Lowest Effective Temperature
- -20 Degrees F
- Ice Melt Color
- Brown
- Container Type
- Tote
- Coverage
- 20,000 sq ft
- Considered Safe For
- Concrete, Pets, Vegetation
- Compound Form
- Solid
- Pet Safe
- Pet Safe
- Contains Anti-Caking Agents
- Anti-caking
- Weight
- 1,020 lb
- USDA Bio-Preferred
- Bio-Preferred
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 1,000 lb, Ice Melt Color Brown