Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 2.5 gal, Clear
Mfr # POACE-2.5G
Zoro # G924176772
product price:Â
$
67.55
/ea
Key Features
Weight
28 lb
Product Type
Snow and Ice Melt
Unit Of Measure
Single Units
Container Type
Shaker Jug
USDA Bio-Preferred
Bio-Preferred
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POACE-2.5G
- Zoro #
- G924176772
- UPC #
- 632272211121
- Country of Origin
- United States
- Weight
- 28 lb
- Product Type
- Snow and Ice Melt
- Unit Of Measure
- Single Units
- Container Type
- Shaker Jug
- USDA Bio-Preferred
- Bio-Preferred
- Compound Form
- Liquid
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Pet Safe
- Pet Safe
- Coverage
- 2,500 sq ft
- Item
- Ice Melt
- Contains Anti-Caking Agents
- Anti-caking
- Ice Melt Color
- Clear
- Lowest Effective Temperature
- -4 Degrees F
Description
Ice Melt, 2.5 gal, Ice Melt Color Clear