Shop BARE GROUND WINTER
Additional $270.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 2,000 lb, Brown
- Mfr # BG-2000CG
- Zoro # G924176673
product price:Â
$
360.99
/ea
Key Features
USDA Bio-Preferred
Bio-Preferred
Size
2,000 lb
Considered Safe For
Concrete, Pets, Vegetation
Ice Melt Color
Brown
Pet Safe
Pet Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG-2000CG
- Zoro #
- G924176673
- UPC #
- 632272200019
- Country of Origin
- United States
- USDA Bio-Preferred
- Bio-Preferred
- Considered Safe For
- Concrete, Pets, Vegetation
- Ice Melt Color
- Brown
- Pet Safe
- Pet Safe
- Container Type
- Tote
- Item
- Ice Melt
- Lowest Effective Temperature
- -20 Degrees F
- Contains Anti-Caking Agents
- Anti-caking
- Coverage
- 40,000 sq ft
- Product Type
- Snow and Ice Melt
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Unit Of Measure
- Single Units
- Weight
- 2,020 lb
- Compound Form
- Solid
Description
Ice Melt, 2,000 lb, Ice Melt Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.