Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 55 gal, Clear
Mfr # PoFo-55D
Zoro # G724176910
product price:Â
$
1,336.99
/ea
Key Features
Unit Of Measure
Single Units
Lowest Effective Temperature
-63 Degrees F
Considered Safe For
Concrete, Pets, Vegetation
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Weight
680 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PoFo-55D
- Zoro #
- G724176910
- UPC #
- 632272773650
- Country of Origin
- United States
- Unit Of Measure
- Single Units
- Lowest Effective Temperature
- -63 Degrees F
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Weight
- 680 lb
- Coverage
- 55,000 sq ft
- Compound Form
- Liquid
- Item
- Ice Melt
- USDA Bio-Preferred
- Bio-Preferred
- Ice Melt Color
- Clear
- Contains Anti-Caking Agents
- Anti-caking
- Product Type
- Snow and Ice Melt
- Pet Safe
- Pet Safe
- Container Type
- Drum
Description
Ice Melt, 55 gal, Ice Melt Color Clear