Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 40 lb, White
Mfr # PP-40
Zoro # G524177230
product price:Â
$
59.45
/ea
Key Features
Container Type
Carton
Coverage
1,175 sq ft
Contains Anti-Caking Agents
Anti-caking
Compound Form
Solid
Pet Safe
Pet Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-40
- Zoro #
- G524177230
- UPC #
- 632272010144
- Country of Origin
- United States
Dimensions
- Size
- 40 lb
Details
- Container Type
- Carton
- Coverage
- 1,175 sq ft
- Contains Anti-Caking Agents
- Anti-caking
- Compound Form
- Solid
- Pet Safe
- Pet Safe
- Lowest Effective Temperature
- 10 Degrees F
- Item
- Ice Melt
- Unit Of Measure
- Single Units
- Weight
- 40 lb
- Product Type
- Snow and Ice Melt
- USDA Bio-Preferred
- Bio-Preferred
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
Description
Ice Melt, 40 lb, Ice Melt Color White
Restrictions
Hazardous material