Shop BARMAID

Cutlery Polishers

  • Mfr # CP-3000-D

  • Zoro # G123361399


product price:  $6,554.99
/ea
Free Shipping & Returns

Key Features

Plug Type
5-15P
Number of Pieces per Hour
3,000
Product Type
Cutlery Polisher
Current
4.6 A
Weight
106 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP-3000-D
Zoro #
G123361399
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
4 ft
Overall Height
17 in
Overall Width
20 1/2 in
Overall Depth
22 3/8 in

Details

Plug Type
5-15P
Number of Pieces per Hour
3,000
Product Type
Cutlery Polisher
Current
4.6 A
Weight
106 lb
Standards
CSA, ETL, UL
Installation Type
Portable
Voltage
110-120V
Wattage - Minimum
462 W
Wattage - Maximum
550 W
Material
Stainless Steel
Item
Cutlery Polisher
Polishing Type
UV-C Sanitation

Description

Cutlery Polishers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.