3BWSE203DS Trash Pump - 3", 2.0 HP, 368 GPM, 3-Phase

  • Mfr # 3BWSE303DS

  • Zoro # G423124618


product price:  $6,367.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Voltage - Pumps
208V/230V
HP - Pumps
2.0 HP
Max. Head
45 ft
Discharge NPT
3 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BWSE303DS
Zoro #
G423124618
UPC #
-
Country of Origin
United States

Details

Voltage - Pumps
208V/230V
HP - Pumps
2.0 HP
Max. Head
45 ft
Discharge NPT
3 in
Phase
3
Max. Hydraulic Flow
368 GPM

Description

The Barmesa 3BWSE303DS Submersible Non-Clog Sewage Pump is engineered for high-capacity handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Featuring rugged cast iron construction, this 3 HP three-phase pump delivers up to 400 GPM through a 3-inch port and provides reliable performance with a maximum head of 54 feet. It is equipped with a cast iron impeller for excellent abrasion resistance and an oil-filled double mechanical seal with carbon, ceramic, and silicon-carbide components, along with stainless steel hardware, to minimize leakage and ensure long service life. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durable, long-term operation.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.