Shop BARMESA
See all product information
Create Account
Dewatering Pump, 2", 1.0 HP, 82 GPM, Single-Phase
- Mfr # 2KLEIN-101
- Zoro # G123525937
product price:Â
$
1,527.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Max. Flow Rate
82 GPM
Outlet
2 in
Voltage
115V
Max. Head
62 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2KLEIN-101
- Zoro #
- G123525937
- UPC #
- -
- Country of Origin
- United States
Details
- Phase
- 1
- Max. Flow Rate
- 82 GPM
- Outlet
- 2 in
- Voltage
- 115V
- Max. Head
- 62 ft
- HP
- 1 HP
Description
The Barmesa 2KLEIN-101 Submersible Pump is built for reliable fluid transfer in demanding industrial, municipal, and commercial environments. Featuring a rugged stainless steel construction, this 1 HP single-phase pump delivers up to 82 GPM through a 2-inch port and provides dependable performance with a maximum head of 62 feet. It is equipped with a stainless steel impeller for excellent abrasion resistance and an oil-filled mechanical seal with carbon-ceramic and silicon-carbide components to reduce leakage and ensure long service life. Ideal for general fluid transfer, agricultural applications, and industrial pumping systems, this pump is designed for durability and consistent operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.