Shop BARMESA
See all product information
Create Account
Dewatering Pump - 2", 2.0 HP, 134 GPM, 3-Phase
- Mfr # 2AHS203
- Zoro # G523124587
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Discharge NPT
2 in
HP
2.0 HP
Max. Head
81 ft
Voltage
230V
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AHS203
- Zoro #
- G523124587
- UPC #
- -
- Country of Origin
- United States
Details
- Discharge NPT
- 2 in
- HP
- 2.0 HP
- Max. Head
- 81 ft
- Voltage
- 230V
- Phase
- 3
- Max. GPM
- 134
Description
The Barmesa 2AHS203 Submersible Sump Pump is designed for high-performance fluid transfer in demanding industrial, municipal, and commercial applications. Constructed of durable cast iron, this 2 HP, three-phase pump delivers up to 134 GPM through a 2-inch port and provides reliable vertical lift with a maximum head of 81 feet. It features a Hytrel thermoplastic impeller for superior abrasion resistance and an oil-filled double mechanical seal with carbon, ceramic, and silicon-carbide components, along with stainless steel hardware, to minimize leakage and ensure long service life. Ideal for general fluid transfer, agricultural use, and heavy-duty industrial systems, this pump is built for dependable, long-term operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.