Shop BARMESA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pedestal Pump - 3", 445 GPM
- Mfr # BSP25ICU
- Zoro # G123124611
product price:Â
$
3,576.99
/ea
Key Features
Inlet (In.)
3
Outlet
3 in
Best Efficiency GPM @ Head
445
Max. Head
184 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSP25ICU
- Zoro #
- G123124611
- UPC #
- -
- Country of Origin
- United States
- Inlet (In.)
- 3
- Outlet
- 3 in
- Best Efficiency GPM @ Head
- 445
- Max. Head
- 184 ft
Description
The Barmesa BSP25ICU Self-Priming Cast Iron Frame Mounted Pedestal Pump is engineered for efficient clear-water transfer in agricultural, municipal, and commercial applications. Featuring a rugged cast iron construction, this pump delivers up to 445 GPM through a 3" x 3" female NPT port configuration and provides dependable performance with a maximum head of 184 feet. Its centrifugal, self-priming design ensures reliable operation with low maintenance requirements, while a Buna-N/carbon ceramic mechanical seal helps reduce leakage and simplify service. Ideal for water circulation, irrigation, chiller systems, and process cooling, this pedestal-mounted pump is built for consistent, long-term performance.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.