Callison Spindle Nightstand - 2-Drawer Bedside Table with Turned Accents for Bedroom, White
- Mfr # 271-14737-ZORO
- Zoro # G623547477
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF
Frame Material
Solid Rubberwood
Color
White
Height
23.3 in
Size
2-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14737-ZORO
- Zoro #
- G623547477
- UPC #
- 193271498338
- Country of Origin
- Malaysia
- Material
- Drawers: MDF
- Frame Material
- Solid Rubberwood
- Color
- White
- For Use With
- Bedroom
- Style
- Farmhouse
- Assembly
- Unassembled
Dimensions
- Height
- 23.3 in
- Size
- 2-Drawer
- Width
- 21.3 in
- Length
- 17.7 in
Description
Add a character of vibrant elegance to your bedroom with the lovely Callison nightstand. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. Two drawers offer space to organize all your bedside essentials while reserving the tabletop for nighttime use. The Callison requires assembly and features a lovely spindle design along with turned legs for a presentation of enduring beauty. Tapered metal drawer pulls add a modern touch, making the Callison nightstand an exquisite bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.