Shop BAXTON STUDIO
See all product information
Create Account
Fumiye Ottoman with Hand-Forged Metal Frame, Round 30"
- Mfr # 270-14710-ZORO
- Zoro # G523547256
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Material
Upholstery: Fabric "100% Cotton"+ Interliner & Foam; Under Seat: MDF
For Use With
Living Room
Color
Ivory, Gold
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14710-ZORO
- Zoro #
- G523547256
- UPC #
- 193271497942
- Country of Origin
- China
- Frame Material
- Steel Metal
- Material
- Upholstery: Fabric "100% Cotton"+ Interliner & Foam; Under Seat: MDF
- For Use With
- Living Room
- Color
- Ivory, Gold
- Style
- Modern
- Shape
- Round
- Assembly
- Assembled
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 18 in
Description
Enrich the soothing nature of your home with the lavish seating of the lovely Fumiye ottoman. Made in India, this modern piece consists of a forged metal frame topped with an upholstered fabric cushion. The metal base features a hammered texture handmade by skilled artisans for a lively, unrefined look rich with bold character. The Fumiye will arrive fully assembled and features a broad, round seat supported by a crisscross base for excellent stability and eclectic geometric allure. A vibrant yet comfort forward design, the Fumiye ottoman is a fantastic complement to any seating area.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.