Granger Velvet Fabric Platform Bed, Moss Green, Queen
- Mfr # 262-14452-ZORO
- Zoro # G123547229
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF+Oriented Strand Board+Plywood+LVL, Rubberwood(Legs)
Material
Velvet Fabric "100% Polyester", Foam
Overall Length
87.8 in
Assembly
Unassembled
Overall Width
66.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14452-ZORO
- Zoro #
- G123547229
- UPC #
- 193271475889
- Country of Origin
- Malaysia
- Frame Material
- MDF+Oriented Strand Board+Plywood+LVL, Rubberwood(Legs)
- Material
- Velvet Fabric "100% Polyester", Foam
- Assembly
- Unassembled
- Style
- Modern
- Color
- Moss Green, Wenge
- For Use With
- Bedroom
Dimensions
- Overall Length
- 87.8 in
- Overall Width
- 66.5 in
- Overall Height
- 40.7 in
- Size
- Queen
Description
Incorporate an aura of retro flair to your bedroom with the beautifully designed Granger platform bed. Made in Malaysia, this mid-century modern inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in lavish velvet fabric. Its distinguished headboard and pronounced railings utilize a channel tufted design that exhibits geometric refinement while maintaining a plush cozy embrace. The Granger requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Its covered baseboard creates a crisp, tapered silhouette, making the Granger platform bed a delightful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.