Legrand Classic French Two-Tone White and Natural Brown 1-Drawer End Table
- Mfr # 251-13896-ZORO
- Zoro # G423547370
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF, Firwood , Synthetic Rattan(Bottom Shelf), Metal(Handle)
Width
19.7 in
Size
1-Drawer
Assembled/Unassembled
Unassembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13896-ZORO
- Zoro #
- G423547370
- UPC #
- 193271436101
- Country of Origin
- China
Dimensions
- Width
- 19.7 in
- Size
- 1-Drawer
- Height
- 25.6 in
- Length
- 15.7 in
Details
- Tabletop Material
- MDF, Firwood , Synthetic Rattan(Bottom Shelf), Metal(Handle)
- Assembled/Unassembled
- Unassembled
- For Use With
- Living Room
- Tabletop Color
- White, Light Brown
- Style
- French Provincial
Description
Add an element of vintage beauty to your space with the stunning Legrand end table. Adeptly crafted in China, this French inspired piece is crafted from sturdy wood. The drawer offers convenient storage for household essentials while the woven rattan shelf serves a wonderful display area. The Legrand requires assembly and is beautifully ornamented with floral carvings sure to catch attention. Ring-turned legs accentuate the dynamic geometry of the piece, making the Legrand end table a fantastic addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.