Shop BAXTON STUDIO
See all product information
Create Account
Nira Faux Shagreen Storage Cabinet
- Mfr # 263-14503-ZORO
- Zoro # G823547567
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Material
Outer Layer: Faux Shagreen(PU Leather), MDF(Frame), Firwood(Legs)
Length
16.9 in
Color
Beige, Brass
Size
2-Door
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14503-ZORO
- Zoro #
- G823547567
- UPC #
- 193271480890
- Country of Origin
- China
- Material
- Outer Layer: Faux Shagreen(PU Leather), MDF(Frame), Firwood(Legs)
- Color
- Beige, Brass
- Assembly
- Assembled
- Cabinet Style
- Modern
- For Use With
- Multiple Rooms
Dimensions
- Height
- 34 in
- Length
- 16.9 in
- Size
- 2-Door
- Width
- 45 in
Description
The Nira storage cabinet exudes avantgarde character while bringing versatility to any layout. Adeptly crafted in China, this chic piece consists of a sturdy wood frame wrapped in faux shagreen for a captivating display rich with the unique granular texture of the material. Four interior shelves offer space to organize and declutter a variety of layouts while reserving the tabletop as a fantastic display area. The Nira will arrive fully assembled and is fitted with graceful handles that brilliantly stand out against the shagreen. Tapered legs complete the graceful look, making the Nira storage cabinet a remarkable household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.