75in White Wood and Glass Double Door Storage Cabinet
- Mfr # 397837
- Zoro # G823438223
product price:Â
$
2,452.99
/ea
Key Features
Cabinet Doors
Yes
Color
White
Lacquered
No
Mirrored Finish
No
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397837
- Zoro #
- G823438223
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 39.37 in
- Overall Depth
- 15.75 in
- Outside Length
- 74.8 in
Details
- Cabinet Doors
- Yes
- Color
- White
- Lacquered
- No
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Gloss Finish
- No
- Finish
- Distressed
- Material
- Solid Wood
- Shape
- Rectangular
- Item
- Cabinets
- Glass Doors
- No
- Preassembled (Yes/No)
- Yes
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
Description
Elevate the casual elegance of your home with the classic White and Glass Double Door Storage Cabinet. Standing tall, this towering mahogany wood furniture is definitely a head turner with it's white semi glossy finish and pair of glass panel doors. Flared trim molding and an antiqued brass knob opens to reveal four spacious shelves complete with grooved back panels creating a visual charm and a perfect backdrop for your storage needs. Subtle wooden molding details adorn the top of the cabinet contributing to its sophisticated and classy presence. 74.8-inch H x 39.37-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.