Shop BAXTON STUDIO
See all product information
Create Account
Niklas Nightstand with Twisted Legs - 1-Drawer Bedroom Side Table with Storage Shelf, Black
- Mfr # 266-14636-ZORO
- Zoro # G023547275
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
Plywood(underneath tabletop)
Frame Material
Mindi Wood+Jenitri Wood+MDF(Drawers), Plywood(underneath tabletop)
Assembly
Assembled
Height
21 in
Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14636-ZORO
- Zoro #
- G023547275
- UPC #
- 193271494880
- Country of Origin
- Indonesia
- Material
- Plywood(underneath tabletop)
- Frame Material
- Mindi Wood+Jenitri Wood+MDF(Drawers), Plywood(underneath tabletop)
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- Black
Dimensions
- Height
- 21 in
- Length
- 15.7 in
- Width
- 15.7 in
- Size
- 1-Drawer
Description
Refreshing yet classic character permeates your bedroom through the lovely Niklas nightstand. Made in Indonesia, this timeless piece is crafted from sturdy wood. The drawer and open shelf offer space to organize bedroom essentials while reserving the tabletop for nightly use. The Niklas will arrive fully assembled and features turned, twisted legs for an elegant display the showcases the tactful craftsmanship employed in creating the piece. Adorned with a round drawer pull, the Niklas nightstand is emblematic of enduring beauty.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.