Shop BAXTON STUDIO
See all product information
Create Account
Primrose Mid-Century Black Fluted Wood 1-Drawer Nightstand
- Mfr # 249-13830-ZORO
- Zoro # G223546900
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF(Drawers,Side Panels)
Size
1-Drawer
For Use With
Bedroom
Style
Mid-Century
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13830-ZORO
- Zoro #
- G223546900
- UPC #
- 193271432677
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF(Drawers,Side Panels)
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- Black
- Assembly
- Unassembled
Dimensions
- Size
- 1-Drawer
- Width
- 17.7 in
- Height
- 22.8 in
- Length
- 15.7 in
Description
Channel the elegance of timeless craftsmanship with the refined grace of the Primrose nightstand. Made in Malaysia, this mid-century piece is crafted from sturdy wood. The interlocking drawer offers secure storage for bedroom essentials while the shelf between its legs accommodates larger items or decor. The Primrose requires assembly and is affixed with chic metal handles for an eye-catching touch. With fluted drawer faces steeped in classic artistry, the Primrose nightstand brings enduring beauty to any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.