Roni Modern White Wood 1-Drawer Nightstand with Scalloped Edges
- Mfr # 256-14083-ZORO
- Zoro # G523546495
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF
Style
Modern
Assembly
Unassembled
Length
15.7 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14083-ZORO
- Zoro #
- G523546495
- UPC #
- 193271451647
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF
- Style
- Modern
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- White
Dimensions
- Length
- 15.7 in
- Size
- 1-Drawer
- Width
- 18.9 in
- Height
- 23.6 in
Description
Outfit your bedside with the expedience and grace of the lovely Roni nightstand. Made in Malaysia, this contemporary piece is crafted from sturdy wood. The drawer and open shelf offer ample space to organize nighttime essentials while the scalloped trim adds a poise of modern artistry. The Roni requires assembly and is adorned with a beautifully fashioned metal drawer pull that stands out brilliantly against the clean display of the piece. Ring turned legs highlight the timeless charm of the piece, making the Roni nightstand an outstanding bedside accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.