Tape Refill, Invisible Tape, 3/4" x 1000", 24PK
- Mfr # 906
- Zoro # G123723739
product price:Â
$
41.69
/pk of 24, $1.74/ea
Key Features
Size
7.9 in x 3.4 in x 2.6 in
Color
Clear Matte
Includes
24 Rolls of Tape
Gauge Case Material
Plastic, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 906
- Zoro #
- G123723739
- UPC #
- 194629133437
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 7.9 in x 3.4 in x 2.6 in
Details
- Color
- Clear Matte
- Includes
- 24 Rolls of Tape
- Gauge Case Material
- Plastic, Adhesive
Description
Stationary Tape Refill for Desktop Dispenser for multipurpose uses fits standard 1" core desktop dispensers. Features a matte finish, so you can write on it with regular pens or pencils. Each roll of tape refill is packaged individually. Tape is 3/4" wide and includes 1000" per roll. Each pack includes 12 rolls. Sold as 2 packs for a total of 24 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.