Shop BELIMO

Valve Body, Ball

  • Mfr # B217
  • Zoro # G309236206

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Port Connection Gender
Female
Stem Material
Stainless Steel
Gasket Material
EPDM
For Media
Water, Water-Glycol Solution to 60%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B217
Zoro #
G309236206
UPC #
-
Country of Origin
Italy
Ball Material
Stainless Steel
Port Connection Gender
Female
Stem Material
Stainless Steel
Gasket Material
EPDM
For Media
Water, Water-Glycol Solution to 60%
Operating Temperature - Maximum
250 Degrees F
Manufacturer Series
B2
Application
Heating or Cooling Coils
Item
Ball Valve Body
Includes Actuator
Actuator Not Included
Seat Material
PTFE
Body Pattern
Two-Way
Product Type
Characterized Control Valve
Coefficient of Volume (Cv)
4.7
Operating Temperature - Minimum
0 Degrees F
Installation Orientation
Vertical
Disk Material
Tefzel(R)
Port Connection Type
NPT
Includes Characterizing Disk
Disk Included
Leakage Rate
0 %
Trim Material
Stainless Steel
Body Material
Brass
Close-Off Pressure
200 psi
Allowable Pressure - Maximum
600 psi
Flow Characteristic
Equal Percentage
Compatible Actuator Manufacturer Part Number
TR24-3; TR24-SR; TR24-SR-T US; LRB24-3; LRB24-SR; LRB24-MFT; TFRB24; TFRB24-3; TFRB24-SR; LF24; LF24-3; LF24-SR; LF120
Bypass Port Coefficient of Volume (Cv)
4.7
Standards
ISO 9001
Port Types Included
Normally Closed, Normally Open

Dimensions

Port Connection Size
3/4 in
Length
2 11/16 in
Overall Length
2 11/16 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 4.7, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.