Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Molecular Biology Reagents, Liquid, PK5000
- Mfr # PR9600-5K
- Zoro # G224893911
product price:Â
$
50,499.99
/pk of 5000, $10.10/ea
Free Shipping & Returns
Key Features
Shelf Life
3 yr
Volume
56 mL
Container Type
Bottle
Product Type
Terminator v3.1 Cycle Sequencing Kit
Compatible Product Type
Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR9600-5K
- Zoro #
- G224893911
- UPC #
- -
- Country of Origin
- United States
Details
- Shelf Life
- 3 yr
- Volume
- 56 mL
- Container Type
- Bottle
- Item
- Molecular Biology Reagents
- Product Type
- Terminator v3.1 Cycle Sequencing Kit
- Compatible Product Type
- Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
- Color
- Pink to Red
- Special Information
- Stored at -80C
- Container Material
- Plastic
- Application
- Sanger Sequencing
- Form
- Liquid
- Quantity
- 1
- Wire Color
- Pink to Red
Description
Molecular Biology Reagents, Concentration Not Applicable, CAS Number Not Applicable, Chemical Family Type Reagent, Shelf Life 3 yr, Standards Not Applicable, Special Information Stored at -80C, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.