Molecular Biology Reagents, PK25000
- Mfr # PR9600-25K
- Zoro # G724893916
product price:Â
$
239,549.99
/pk of 25000, $9.58/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Quantity
1
Container Type
Bottle
Shelf Life
3 yr
Color
Pink to Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR9600-25K
- Zoro #
- G724893916
- UPC #
- -
- Country of Origin
- United States
Details
- Container Material
- Plastic
- Quantity
- 1
- Item
- Molecular Biology Reagents
- Container Type
- Bottle
- Shelf Life
- 3 yr
- Color
- Pink to Red
- Application
- Sanger Sequencing
- Volume
- 466 mL
- Compatible Product Type
- Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
- Form
- Liquid
- Product Type
- Terminator v3.1 Cycle Sequencing Kit
- Special Information
- Stored at -80C
- Wire Color
- Pink to Red
Description
Molecular Biology Reagents, Concentration Not Applicable, CAS Number Not Applicable, Chemical Family Type Reagent, Shelf Life 3 yr, Standards Not Applicable, Special Information Stored at -80C, Package Quantity 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.