Molecular Biology Reagents, Liquid, PK1000
- Mfr # PR9600-1K
- Zoro # G224892747
product price:Â
$
10,099.99
/pk of 1000, $10.10/ea
Free Shipping & Returns
Key Features
Volume
12 mL
Shelf Life
3 yr
Product Type
Terminator v3.1 Cycle Sequencing Kit
Compatible Product Type
Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
Application
Sanger Sequencing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR9600-1K
- Zoro #
- G224892747
- UPC #
- -
- Country of Origin
- United States
Details
- Volume
- 12 mL
- Shelf Life
- 3 yr
- Product Type
- Terminator v3.1 Cycle Sequencing Kit
- Compatible Product Type
- Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
- Application
- Sanger Sequencing
- Item
- Molecular Biology Reagents
- Form
- Liquid
- Special Information
- Stored at -80C
- Color
- Pink to Red
- Container Material
- Plastic
- Container Type
- Bottle
- Quantity
- 1
- Wire Color
- Pink to Red
Description
Molecular Biology Reagents, Concentration Not Applicable, CAS Number Not Applicable, Chemical Family Type Reagent, Shelf Life 3 yr, Standards Not Applicable, Special Information Stored at -80C, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.