Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Molecular Biology Reagents, Liquid, PK24
- Mfr # PR9600-24
- Zoro # G124894056
product price:Â
$
582.99
/pk of 24, $24.29/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
Special Information
Stored at -80C
Application
Sanger Sequencing
Color
Pink to Red
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR9600-24
- Zoro #
- G124894056
- UPC #
- -
- Country of Origin
- United States
Details
- Compatible Product Type
- Capillary Electrophoresis Systems, SeqStudio Analyzers ad other intruments
- Item
- Molecular Biology Reagents
- Special Information
- Stored at -80C
- Application
- Sanger Sequencing
- Color
- Pink to Red
- Container Material
- Plastic
- Container Type
- Bottle
- Volume
- 1 mL
- Shelf Life
- 3 yr
- Form
- Liquid
- Product Type
- Terminator v3.1 Cycle Sequencing Kit
- Quantity
- 1
- Wire Color
- Pink to Red
Description
Molecular Biology Reagents, Concentration Not Applicable, CAS Number Not Applicable, Chemical Family Type Reagent, Shelf Life 3 yr, Standards Not Applicable, Special Information Stored at -80C, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.