Shop BENCHPRO

ESD Top Shelf With Light

  • Mfr # TSD1272 + IUL72 GF-WT

  • Zoro # G123427156


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

For Top Width
72 in
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Weight
40 lb
Assembly
Partially Assembled
Shelf Type
Upper Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSD1272 + IUL72 GF-WT
Zoro #
G123427156
UPC #
840093889805
Country of Origin
Mexico

Dimensions

For Top Width
72 in
Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
Overall Width
72 in
Compatible Workstation Width
72 in

Details

Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Weight
40 lb
Assembly
Partially Assembled
Shelf Type
Upper Shelf
Overall Load Capacity
150 lb
Frame Material Finish
Powder Coated
Adjustability
Adjustable Height
Mount Type
Upright
Color
Gray, White
Number of Outlets
0
Features
180 Degrees Radius Front Edge, Concealed Double Path to Ground, Creates Minimal Heat, Non-Obstructive, Steel Reinforced
Metal Material Gauge
18 ga
Number of Knockouts
0
Frame Material
Steel
Top Material
Laminate
Item
ESD Top Shelf With Light
Product Type
Shelf
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Compatible Manufacturer Part Number
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro

Description

ESD Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Gray, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Laminate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.