Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCSW-3DRB2122

  • Zoro # G123430606


product price:  $2,057.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Compatible Brand
BenchPro
Color
Silver
Pedestal Type
Cabinet
Product Type
Cabinet Pedestal
Maximum Drawer Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSW-3DRB2122
Zoro #
G123430606
UPC #
840093891136
Country of Origin
Mexico

Dimensions

For Work Station Height
29 in
Overall Width
22 in
For Work Station Depth
21 in
Overall Depth
21 in
Overall Height
29 3/4 in

Details

Compatible Brand
BenchPro
Color
Silver
Pedestal Type
Cabinet
Product Type
Cabinet Pedestal
Maximum Drawer Load Capacity
100 lb
Number of Drawers
3
Weight
159 lb
Includes
1 3/4 in Butcher Block Top, Casters
Material
Stainless Steel
Frame Material
Stainless Steel
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Compatible with Manufacturer Part Number
Assembly
Fully Assembled
Item
Cabinet Pedestal
Number of Compartments
3
Lock Type
No Lock
Frame Construction
Welded Only
Number of Shelves
0
Overall Load Capacity
500 lb
Features
1 3/4 in Top Thickness
Frame Material Finish
Plain

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 3/4 in Top Thickness, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 3/4 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.