heavy duty 4 post lift
- Mfr # HD-9SWX
- Zoro # G123782286
product price:Â
$
17,987.99
/ea
Key Features
Minimum Lift Height
5 in
Number of Wheels
0
Lift Type
4-Post Alignment Lift
Maximum Distance Between Columns
192 in
Overall Width
202 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-9SWX
- Zoro #
- G123782286
- UPC #
- 849672001027
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- Number of Wheels
- 0
- Lift Type
- 4-Post Alignment Lift
- Maximum Distance Between Columns
- 192 in
- Voltage
- 220V AC
- Number of Lift Positions
- 17
- Minimum Operating Pressure
- 30 psi
- Load Capacity
- 4.5 ton
- For Lifting
- Car
- Includes
- Rail Kit
- For Alignment Wheelbase
- 135 in
- Features
- Distance Between Columns
- 192 in
Dimensions
- Minimum Lift Height
- 5 in
- Overall Width
- 202 in
- Maximum Lift Height
- 89 in
- Maximum Arm Width
- 34 1/4 in
- Overall Height
- 102 in
- Minimum Arm Width
- 41 in
- Platform/Lift Arm Length
- 188 in
- Overall Length
- 242 1/2 in
- Length
- 242 1/2 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 5 in, Maximum Lift Height 89 in, For Lifting Car, Distance Between Columns 192 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.