BendPak PCL-18B-6 LOW VOLTAGE Parking Lift
- Mfr # PCL-18B-6 LOW VOLTAGE
- Zoro # G723367296
product price:Â
$
138,454.99
/pk of 6, $23,075.83/ea
Key Features
Number of Wheels
12
Number of Lift Positions
13
For Lifting
Vehicles and vehicle components
Minimum Lift Height
1 in
Overall Width
45-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCL-18B-6 LOW VOLTAGE
- Zoro #
- G723367296
- UPC #
- 849672005254
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 1 in
- Overall Width
- 45-1/2 in
- Overall Height
- 146-1/2 in
- Overall Length
- 46 in
- Maximum Lift Height
- 71-1/2 in
- Wheel Diameter
- 8 in
- Stowed Height
- 1 in
- Base Width
- 45 in
- Base Length
- 32 1/2 in
- Wire Rope Length
- 48 3/4 in
- Length
- 48 3/4 in
- Fits Chest Size
Description
BendPak PCL-18B-6 LOW VOLTAGE Parking Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.