Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BendPak 12APX Two-Post Car Lift
- Mfr # 12APX
- Zoro # G723367227
product price:Â
$
15,967.99
/ea
Key Features
Minimum Arm Width
26 in Length
Maximum Arm Width
60 in Length
Overall Length
26-1/2 in
Features
Adaptable Design (Symmetric or Asymmetric); Automatic Swing Arm Restraint System (ASARS); Bi-Metricâ„¢ Lifting; Cable Sheave Diameter; Double-Telescoping Screw Pads; Drop-End Arms; Dual Direct-Drive Hydraulic Cylinders
Distance Between Columns
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12APX
- Zoro #
- G723367227
- UPC #
- 849672029533
- Country of Origin
- China
Dimensions
- Minimum Arm Width
- 26 in Length
- Maximum Arm Width
- 60 in Length
- Overall Length
- 26-1/2 in
- Minimum Lift Height
- 4-1/2 in
- Maximum Lift Height
- 86 in
- Overall Height
- 169 in
- Stowed Height
- 4-1/2 in
- Overall Width
- 155-7/8 in
- Fits Chest Size
Details
- Features
- Adaptable Design (Symmetric or Asymmetric); Automatic Swing Arm Restraint System (ASARS); Bi-Metricâ„¢ Lifting; Cable Sheave Diameter; Double-Telescoping Screw Pads; Drop-End Arms; Dual Direct-Drive Hydraulic Cylinders
- Distance Between Columns
- 120 in
- Frame Material
- Steel
- Includes
- (2) Adapter Holders; (4) 2.5 in Medium Adapters; (4) 5 in Tall Adapters; (4) Drop-In Cradle Pads
- Voltage
- 220V
- Number of Wheels
- 0
- Lifting Actuator
- Lever
- Load Capacity
- 12,000 lb
- Item
- 12APX Two-Post Car Lift
- For Lifting
- Vehicles and vehicle components
- Power Source
- Electric/Hydraulic
- Number of Lift Positions
- 15
- Standards
- ALI Certified
- Power Source - TS Only
- Electric/Hydraulic
- Lift Type
- 2-Post Alignment Lift
Description
BendPak 12APX Two-Post Car Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.