Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HD-9EWT
- Zoro # G423781637
product price:Â
$
10,274.99
/ea
Key Features
Number of Wheels
0
Maximum Distance Between Columns
107 in
Features
Overall Length
224 1/2 in
Minimum Lift Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9EWT
- Zoro #
- G423781637
- UPC #
- 849672037330
- Country of Origin
- China
Dimensions
- Overall Length
- 224 1/2 in
- Minimum Lift Height
- 4 1/2 in
- Maximum Lift Height
- 87 in
- Platform/Lift Arm Length
- 182 1/4 in
- Overall Height
- 100 in
- Overall Width
- 117 in
- Minimum Arm Width
- 42 in
- Maximum Arm Width
- 35 3/4 in
- Length
- 224 1/2 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Number of Wheels
- 0
- Maximum Distance Between Columns
- 107 in
- Features
- Voltage
- 220V AC
- Number of Lift Positions
- 17
- Includes
- Rail Kit
- Distance Between Columns
- 107 in
- Load Capacity
- 4.5 ton
- Lift Type
- 4-Post Alignment Lift
- For Lifting
- Car, SUVs, Trucks
- For Alignment Wheelbase
- 115 in
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 4 1/2 in, Maximum Lift Height 87 in, For Lifting Car, SUVs, Trucks, Distance Between Columns 107 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.