BendPak EVS3000 Vehicle Component Jack

  • Mfr # EVS3000

  • Zoro # G323367290


product price:  $15,783.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Length
91-1/4 in
Overall Width
52-7/4 in
Platform/Lift Arm Length
62-7/4 in
Features
Multi-point safety locks Remote control operation Zero-throw casters for extreme maneuverability
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVS3000
Zoro #
G323367290
UPC #
849672034438
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Length
91-1/4 in
Overall Width
52-7/4 in
Platform/Lift Arm Length
62-7/4 in

Details

Features
Multi-point safety locks Remote control operation Zero-throw casters for extreme maneuverability
Frame Material
Steel
Load Capacity
3,000 lb
For Lifting
EV Battery Packs

Description

BendPak EVS3000 Vehicle Component Jack is built for professional automotive service applications with durable construction and practical shop-ready performance.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.