Shop BENDPAK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Bridge Jack
- Mfr # RJ9W
- Zoro # G923782042
product price:Â
$
6,417.99
/ea
Key Features
Maximum Lift Height
16 1/4 in
Extended Height
21 3/4 in
Jack Type
Rolling Bridge Jack
For Vehicle Type
SUVs, Trucks
Caster Type
Easy-Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJ9W
- Zoro #
- G923782042
- UPC #
- 849672018353
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 16 1/4 in
- Extended Height
- 21 3/4 in
- Minimum Lift Height
- 5 1/4 in
- Minimum Height
- 5 1/4 in
Details
- Item
- Rolling Bridge Jack
- Jack Type
- Rolling Bridge Jack
- For Vehicle Type
- SUVs, Trucks
- Caster Type
- Easy-Roll
- Lifting Actuator
- Foot Pedal, Hydraulic
- For Lifting
- SUV, Trucks
- Power Source
- Manual
- Includes
- Pneumatic-Hydraulic Power Unit
- Load Capacity
- 4.5 ton
- Number of Lift Positions
- 3
- Maximum Operating Pressure
- 5,020 psi
- Power Source - old
- Mechanical
Description
Rolling Bridge Jack, Jack Type Rolling Bridge Jack, Load Capacity 4.5 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 5 1/4 in, Maximum Lift Height 16 1/4 in, Power Source Manual, Minimum Height 5 1/4 in, For Vehicle Type SUVs, Trucks, For Lifting SUV, Trucks, Includes Pneumatic-Hydraulic Power Unit, Maximum Operating Pressure 5,020 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.