
BendPak P9000LTF Low-Rise Lift
Mfr # P9000LTF
Zoro # G823367073
product price:Â $9,907.99
/eaKey Features
Lifting Actuator
Control Box
Load Capacity
9,000 lb
For Lifting
Vehicles and vehicle components
Voltage
220V
Power Source
Electric/Hydraulic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P9000LTF
Zoro #
G823367073
UPC #
849672015871
Country of Origin
China
Dimensions
Overall Length
74-1/2 in
Overall Width
71 in - 90 in
Platform/Lift Arm Length
58-1/2 in
Maximum Lift Height
24 in
Minimum Lift Height
4 in
Stowed Height
4 in
Overall Height
24 in
Details
Item
P9000LTF Low-Rise Lift
Lifting Actuator
Control Box
Load Capacity
9,000 lb
For Lifting
Vehicles and vehicle components
Voltage
220V
Power Source
Electric/Hydraulic
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Distance Between Columns
42 in
Features
Heavy-duty construction; shop-ready design
Number of Wheels
0
Number of Lift Positions
4
Frame Material
Steel
Description
BendPak P9000LTF Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.