Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HD-9SW
- Zoro # G223782179
product price:Â
$
16,518.99
/ea
Key Features
Features
For Lifting
Car
Load Capacity
4.5 ton
Overall Width
202 in
Minimum Arm Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9SW
- Zoro #
- G223782179
- UPC #
- 849672001010
- Country of Origin
- China
Dimensions
- Overall Width
- 202 in
- Minimum Arm Width
- 41 in
- Maximum Lift Height
- 77 in
- Overall Height
- 90 in
- Platform/Lift Arm Length
- 164 in
- Overall Length
- 218 1/2 in
- Maximum Arm Width
- 34 1/4 in
- Minimum Lift Height
- 7 in
- Length
- 218 1/2 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Features
- For Lifting
- Car
- Load Capacity
- 4.5 ton
- Lift Type
- 4-Post Alignment Lift
- Includes
- Rail Kit
- Maximum Distance Between Columns
- 192 in
- Number of Lift Positions
- 14
- Distance Between Columns
- 192 in
- Number of Wheels
- 0
- Voltage
- 220V AC
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 7 in, Maximum Lift Height 77 in, For Lifting Car, Distance Between Columns 192 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.