
BendPak MDS-6EXT Low-Rise Lift
Mfr # MDS-6EXT
Zoro # G123367407
product price:Â $11,927.99
/eaKey Features
Voltage
220V
Platform/Lift Arm Length
78-3/4 in
Number of Lift Positions
2
For Lifting
Vehicles and vehicle components
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDS-6EXT
Zoro #
G123367407
UPC #
849672004455
Country of Origin
China
Dimensions
Platform/Lift Arm Length
78-3/4 in
Maximum Lift Height
35 in
Overall Height
35 in
Minimum Lift Height
5-1/4 in
Stowed Height
5-1/4 in
Overall Width
78 in - 84 in
Overall Length
162 in
Details
Voltage
220V
Number of Lift Positions
2
For Lifting
Vehicles and vehicle components
Item
MDS-6EXT Low-Rise Lift
Frame Material
Steel
Load Capacity
6,000 lb
Features
Heavy-duty construction; shop-ready design
Distance Between Columns
40 in - 46 in
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Power Source
Electric/Hydraulic
Lifting Actuator
Control Box
Number of Wheels
0
Description
BendPak MDS-6EXT Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.