Rolling Bridge Jack
- Mfr # RBJ18000
- Zoro # G223781646
product price:Â
$
9,539.99
/ea
Key Features
Minimum Height
9 in
Lifting Actuator
Foot Pedal, Hydraulic
Maximum Operating Pressure
7,200 psi
Jack Type
Rolling Bridge Jack
Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBJ18000
- Zoro #
- G223781646
- UPC #
- 849672013945
- Country of Origin
- China
Dimensions
- Minimum Height
- 9 in
- Maximum Lift Height
- 21 1/4 in
- Overall Width
- 44 29/32 in
- Base Width
- 45 in
- Overall Length
- 24 13/32 in
- Minimum Lift Height
- 9 in
- Length
- 24 13/32 in
Details
- Item
- Rolling Bridge Jack
- Lifting Actuator
- Foot Pedal, Hydraulic
- Maximum Operating Pressure
- 7,200 psi
- Jack Type
- Rolling Bridge Jack
- Power Source
- Manual
- Number of Lift Positions
- 3
- Load Capacity
- 9 ton
- For Vehicle Type
- Heavy Duty Vehicles, Low-Stance Cars, Trucks
- For Lifting
- Trucks
- Power Source - old
- Mechanical
Description
Rolling Bridge Jack, Jack Type Rolling Bridge Jack, Load Capacity 9 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 9 in, Maximum Lift Height 21 1/4 in, Power Source Manual, Minimum Height 9 in, For Vehicle Type Heavy Duty Vehicles, Low-Stance Cars, Trucks, For Lifting Trucks, Base Width 45 in, Maximum Operating Pressure 7,200 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.