BendPak P9000LT Low-Rise Lift

  • Mfr # P9000LT

  • Zoro # G723367364


product price:  $10,090.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Stowed Height
4 in
Lifting Actuator
Control Box
Overall Width
90 in
Voltage
220V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P9000LT
Zoro #
G723367364
UPC #
849672015864
Country of Origin
China

Dimensions

Stowed Height
4 in
Overall Width
90 in
Platform/Lift Arm Length
58-1/2 in
Overall Length
140-3/4 in
Overall Height
24 in
Maximum Lift Height
24 in
Minimum Lift Height
4 in

Details

Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Lifting Actuator
Control Box
Voltage
220V
Frame Material
Steel
Number of Wheels
0
Item
P9000LT Low-Rise Lift
Power Source
Electric/Hydraulic
Distance Between Columns
42 in
Features
Heavy-duty construction; shop-ready design
Load Capacity
9,000 lb
For Lifting
Vehicles and vehicle components
Number of Lift Positions
4

Description

BendPak P9000LT Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.