Shop BENDPAK

BendPak SP-7XEF Low-Rise Lift

  • Mfr # SP-7XEF
  • Zoro # G423367428

product price: 
$
15,416.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
70-1/2 in
Lifting Actuator
Control Box
Overall Length
106 in
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Number of Wheels
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-7XEF
Zoro #
G423367428
UPC #
849672027294
Country of Origin
China

Dimensions

Overall Height
70-1/2 in
Overall Length
106 in
Overall Width
81-1/2 in
Platform/Lift Arm Length
74 in
Maximum Lift Height
70-1/2 in
Stowed Height
6-3/8 in
Minimum Lift Height
6-3/8 in
Wire Rope Length
106 in
Length
106 in
Fits Chest Size
Ergonomic Controls, Hardened Pivot Pins with Zerk Fittings, Low-Profile, Open-Center Design, Pneumatic Safety Locks, Surface-Mount

Details

Lifting Actuator
Control Box
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Number of Wheels
0
Item
SP-7XEF Low-Rise Lift
For Lifting
Vehicles and vehicle components
Number of Lift Positions
8
Frame Material
Steel
Voltage
220V
Load Capacity
7,000 lb
Power Source
Electric/Hydraulic
Features
Large base frame; Electric / hydraulic power system; Pneumatic safety locks; Durable, cushioned rubber contact blocks
Distance Between Columns
38 in - 44 in
Minimum Operating Pressure
30 psi
Lift Type
2-Runway Alignment Scissor Lift
Power Source - TS Only
Electric
Power Source - old
Electric

Description

BendPak SP-7XEF Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.