Engine Stand, 1 ton Load Capac.

  • Mfr # RES-1TF

  • Zoro # G823367301


product price:  $617.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RES-1TF
Zoro #
G823367301
UPC #
849672000662
Country of Origin
China

Description

Engine Stand, Stand Type Engine Stand, Load Capacity 1 ton, Stand Height 38 1/2 in, Stand Length 43 1/2 in, Stand Width 35 1/2 in, Handle Type Long Handle, Base Shape U-Shape, Standards Not Applicable, Frame Material Steel, Caster Type Swivel, Features 4-Wheel Design, Folds Upright to Conserve Floor Space, Reinforced Neck, Slotted Adjustable Saddle, Head Rotation 360 Degrees

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.