Shop PERFORMANCE TOOL
See all product information
Create Account
750 lb. Rolling Engine Stand, Engine Mount, Heavy Duty Casters, Adjustable
- Mfr # W41037
- Zoro # G123310502
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
750 lbs
Height (In.)
21.75 in
Width (In.)
18 in
Includes
Cam Buckle Straps
Caster Wheel Diameter (in)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41037
- Zoro #
- G123310502
- UPC #
- 39564124372
- Country of Origin
- China
- Item
- Engine Stand
- Capacity (Lb.)
- 750 lbs
- Includes
- Cam Buckle Straps
- Color
- Yellow, Silver
- Material
- Steel
Dimensions
- Height (In.)
- 21.75 in
- Width (In.)
- 18 in
- Caster Wheel Diameter (in)
- 3 in
- Depth
- 13.75 in
Description
The Performance Tool W41037 Rolling Engine Stand is a must-have for any garage or workshop. With an impressive 750 lb. capacity, this engine stand can safely hold a wide range of engines, making it perfect for any vehicle. The stand's width and depth can be easily adjusted, ensuring a customized fit for most engines. Equipped with heavy duty 3-Inch casters, this engine stand is easy to roll around, allowing for effortless engine maintenance and repair tasks. Adjustable cam buckle straps are included with the stand, providing an additional layer of security and stability when working on your engine. Built to last, this engine stand features heavy duty construction and durable materials, ensuring it can withstand even the toughest engine repair jobs. Don't settle for anything less than the best - get the Performance Tool W41037 Rolling Engine Stand today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.