Shop PERFORMANCE TOOL
See all product information
Create Account
Adjustable Engine Support, 700lb Capacity, 12in Travel
- Mfr # W41018
- Zoro # G923310610
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Min. Height (In.)
54
Capacity (Lb.)
700 lbs
Max. Height (In.)
40 in
Height (In.)
41.3 in
Color
Yellow, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41018
- Zoro #
- G923310610
- UPC #
- 39564118494
- Country of Origin
- China
- Capacity (Lb.)
- 700 lbs
- Item
- Engine Support
- Color
- Yellow, Black
Dimensions
- Min. Height (In.)
- 54
- Max. Height (In.)
- 40 in
- Height (In.)
- 41.3 in
- Depth
- 3.2 in
- Width (In.)
- 7 in
Description
This Performance Tool W41018 Adjustable Engine Support is a must-have for any mechanic doing major overhauls. With adjustable extension arms and protective feet, it provides stable and secure support for engines during maintenance or repairs. With a weight capacity of 700 pounds, it can handle a wide range of engine types and sizes. The support's width can be easily adjusted from 40 in. to 54 in., making it compatible with a variety of vehicles. The center support screw provides travel of up to 12 in. Trust the Performance Tool W41018 to keep your engine safe and secure during maintenance or repairs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.